Motion
45934
V-link Adjustable Belt - SPB Section, 0.6250 in;17 mm Top Width, 20 m Length, Blue, Composite Polyester/Polyurethane Steel Rivets Material
Mi Item #03906224
MFR #45934
Price$149.00/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-link Adjustable Belt - SPB Section, 0.6250 in;17 mm Top Width, 20 m Length, Blue, Composite Polyester/Polyurethane Steel Rivets Material
Mi Item #03906224
MFR #45934

Mfr description
L02B20 SUPERTLINK WEDGE BELT SPB 20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.00/mr

Specifications

Dimensions

  • Belting Length
    20 m
  • Minimum Pulley Diameter
    5.5000 in, 140 mm
  • Overall Length
    20 m
  • Top Width
    0.6250 in;17 mm

Details

  • Additional Details
    Certifications: RoHS | Ride Height Above Rim Min: 0.0600 in (1.40 mm) | Ride Height Above Rim Max: 0.2000 in (5.10 mm)
  • Adjustable Link Type
    SuperTLink
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    116 °C, 240 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 °C to 116 °C, -40 °F to 240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    SPB
  • Series
    SuperTLink
  • Standards Met
    RoHS
  • Trade Number
    SuperTLink SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)