Motion
CRYSTAL 275GAL

SIMPLE GREEN
CRYSTAL 275GAL

Crystal Degreaser - Concentrated, Liquid, 275 gal, Gallon, Unscented Scent
MI ITEM #03906237
MFR #CRYSTAL 275GAL
Price$4,691.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
CRYSTAL 275GAL

Crystal Degreaser - Concentrated, Liquid, 275 gal, Gallon, Unscented Scent
MI ITEM #03906237
MFR #CRYSTAL 275GAL

Mfr description
0600000119275 CRYSTAL 275 GALLON TOTE
  • Concentrated, industrial-strength cleaner/degreaser with no color or scent
  • Easily cut through tough grease, oils and built-up grime on a variety of surfaces
  • Readily biodegradable (OECD 301D) formula
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,691.91/each

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • Weight
    2,490.305 lbs

Details

  • Certification
    NSF
  • Color
    Clear
  • Concentration
    Concentrated
  • Container Type
    Gallon
  • ECCN
    EAR99
  • Flammability
    Non-Flammable
  • Form
    Liquid
  • Manufacturer Product Page
  • Product Types
    Industrial Cleaner
  • Scent
    Unscented
  • UPC_NO
    043318000195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)