Motion
ARCANOL-MULTITOP-400G

FAG (SCHAEFFLER)
ARCANOL-MULTITOP-400G

Bearing Grease - Multipurpose For Heavy Duty Application, Lithium Soap Thickener, Pao+Ester+Mineral Oil Base, 2 Nlgi Grade, -50 To 140°C, 400G Grease Gun Cartridge, Case Of 10
Mi Item #03906519
MFR #ARCANOL-MULTITOP-400G
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-MULTITOP-400G

Bearing Grease - Multipurpose For Heavy Duty Application, Lithium Soap Thickener, Pao+Ester+Mineral Oil Base, 2 Nlgi Grade, -50 To 140°C, 400G Grease Gun Cartridge, Case Of 10
Mi Item #03906519
MFR #ARCANOL-MULTITOP-400G

Mfr description
ARCANOL-MULTITOP-400G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2

Details

  • Application
    Bearings
  • Base Type
    Partially Synthetic Oil
  • Composition
    Lithium
  • Container Type
    Cartridge
  • Dropping Point
    +190 °C
  • Grease Thickener
    Lithium soap
  • Max Operating Temperature
    284 °F
  • Min Operating Temperature
    -58 °F
  • Temperature Range
    -40 to +140 °C
  • Type
    General Purpose
  • UPC_NO
    4026677845054
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)