Motion
PowerTwist 3L

FENNER DRIVES
PowerTwist 3L

PowerTwist Plus® V Link Belting - 3L Section, 3/8 in Top Width, 5 ft Length, "Red", Composite Polyester/Polyurethane Material
Mi Item #03906666
MFR #PowerTwist 3L
Price$24.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist 3L

PowerTwist Plus® V Link Belting - 3L Section, 3/8 in Top Width, 5 ft Length, "Red", Composite Polyester/Polyurethane Material
Mi Item #03906666
MFR #PowerTwist 3L

Mfr description
0418010SL POWERTWIST DRIVE 3L SLEEVE 5'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.02/ft

Specifications

Dimensions

  • Belting Length
    5 ft
  • Minimum Pulley Diameter
    8.50 in
  • Overall Length
    5.0000 ft
  • Section Size
    3L
  • Top Width
    3/8 in

Details

  • Additional Details
    Certifications: RoHS | Reach | Ride Height Above Rim Min: 0.1200 in | 3 mm | Ride Height Above Rim Max: 0.1700 in | 4.20 mm
  • Adjustable Link Type
    PowerTwist Plus®
  • Color
    "Red"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    3L
  • Series
    PowerTwist Plus® V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)