Motion
PowerTwist A/4L/13

FENNER DRIVES
PowerTwist A/4L/13

PowerTwist Plus® V Link Belting - A/4L/13 Section, 0.5000 in Top Width, 5 ft Length, Red, Composite Polyester/Polyurethane Material
Mi Item #03906667
MFR #PowerTwist A/4L/13
Price$25.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist A/4L/13

PowerTwist Plus® V Link Belting - A/4L/13 Section, 0.5000 in Top Width, 5 ft Length, Red, Composite Polyester/Polyurethane Material
Mi Item #03906667
MFR #PowerTwist A/4L/13

Mfr description
0418030SL POWERTWIST DRIVE A/4L SL 5'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.72/ft

Specifications

Dimensions

  • Belting Length
    5 ft
  • Minimum Pulley Diameter
    3.00 in
  • Overall Length
    5.0000 ft
  • Section Size
    A, 4L
  • Top Width
    0.5000 in

Details

  • Additional Details
    Certifications: RoHS | Reach | Type: Link - Twist Belts | Ride Height Above Rim Min: 0.0800 in (2.10 mm) | Ride Height Above Rim Max: 0.1600 in (4 mm)
  • Adjustable Link Type
    PowerTwist®
  • Color
    Red
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    A/4L/13
  • Series
    Powertwist
  • Standards Met
    RoHS, Reach
  • Trade Number
    POWERTWIST A/4L/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)