Motion
RPS25P-C030.00MMP3

NEXEN GROUP
RPS25P-C030.00MMP3

Roller Pinion - Straight, 30 mm Bore, Shaft Mount, Thin Dense Hard Chrome Plated Steel Body And Bearing Cups, Nickel Plated Coupling, Zinc Plated Fasteners, Bare Steel Rollers Finish, -5-40 °C Temperature Range
MI ITEM #03906936
MFR #RPS25P-C030.00MMP3
Price$2,219.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RPS25P-C030.00MMP3

Roller Pinion - Straight, 30 mm Bore, Shaft Mount, Thin Dense Hard Chrome Plated Steel Body And Bearing Cups, Nickel Plated Coupling, Zinc Plated Fasteners, Bare Steel Rollers Finish, -5-40 °C Temperature Range
MI ITEM #03906936
MFR #RPS25P-C030.00MMP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,219.58/each

Specifications

Dimensions

  • Backlash
    3.2µum
  • Bore Diameter
    30 mm
  • Bore Size
    30 mm
  • Meshing Pitch Circle Diameter
    79.6 mm

Details

  • Actuator Cycle Life
    60,000,000 Engagements Per Roller Or 15,000,000 m Of Continuous Travel At Rated Precision, Rack Life Varies By Grade, See Technical Data Sheet For More Information
  • Approximate Product Life
    60,000,000 Contacts Per Roller Or Full Revolutions At Max Life Rated Performance
  • Bore Style
    Straight
  • Finish
    Thin Dense Hard Chrome Plated Steel Body And Bearing Cups, Nickel Plated Coupling, Zinc Plated Fasteners, Bare Steel Rollers
  • Linear Distance Per Revolution
    250 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284312707
  • Max Dynamic Linear Force Average
    2200 N
  • Max Static Linear Force
    4400 N
  • Maximum Dynamic Torque Capacity
    88.0 N-m
  • Maximum Speed
    8.0 m/s
  • Maximum Static Torque Capacity
    175.1 N-m
  • Mounting Style
    Shaft Mount
  • Parts Category
    Other Accessories
  • Pinion Inertia
    0.0027 kg·m²
  • Positional Accuracy
    ± 30 µm
  • Product Types
    Roller Pinion System
  • Ratings
    CE, And RoHS
  • Repetitive Positioning Precision
    ± 5 µm
  • Temperature Range
    -5-40 °C
  • UPC_NO
    662284312707

Overview

Mfr description
966679 RPS25P-C30.0MMP2
  • Zero Backlash, High Positional Accuracy And Repeatability, No Cumulitive Error, High Speed, Corrosion Resistant Options, 99% Efficient

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought