Motion
8210G001HWDC24/DCD

ASCO
8210G001HWDC24/DCD

Hot Water Process Solenoid Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 24 V dc, Hot Water
Mi Item #03907367
MFR #8210G001HWDC24/DCD
Price$240.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G001HWDC24/DCD

Hot Water Process Solenoid Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 24 V dc, Hot Water
Mi Item #03907367
MFR #8210G001HWDC24/DCD

Mfr description
8210G001HWDC24/DCD
  • Pilot operated diaphragm valves for high-temperatures found in laundries, molding, sterilizers, autoclaves, and many other applications
  • Lead-free versions available on 8210 Hot Water valves for Safe Drinking Water Act compliance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Port Size
    3/8 NPT
  • Weight
    0.95 lbs

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Brass
  • Compatible Fluid Type
    Hot Water
  • Flow Coefficient Cv Flow Factor Kv
    3 Cv
  • Max Fluid Temperature
    150 °F
  • Minimum Operating Pressure
    5 psi
  • Operating Pressure Diff Water
    100 psi
  • Port Gender
    Female
  • Rebuild Kits
    302401
  • Replacement Coil
    238710
  • Seal Material
    EPDM
  • Solenoid Coil Insulation
    Class F
  • Solenoid Coil Type
    FT
  • Solenoid Supply Voltage
    24 V dc
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    11.6 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)