Motion
60 HCB 2.5000" BORE 5/8" x 5/16" KW 1 SS

REXNORD INC
60 HCB 2.5000" BORE 5/8" x 5/16" KW 1 SS

Tire Coupling Hub - 60 Size Code, 2.5000 in Bore Dia., Plain Bore
Mi Item #03907450
MFR #60 HCB 2.5000" BORE 5/8" x 5/16" KW 1 SS
Price$1,805.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60 HCB 2.5000" BORE 5/8" x 5/16" KW 1 SS

Tire Coupling Hub - 60 Size Code, 2.5000 in Bore Dia., Plain Bore
Mi Item #03907450
MFR #60 HCB 2.5000" BORE 5/8" x 5/16" KW 1 SS

Mfr description
730601080 60 HCB 2.5000" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,805.88/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Coupling Size Code
    60

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    730601080
  • Product Type
    Tire Coupling Hubs
  • UPC_NO
    793699376098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)