Motion
RA390051C857M

SANDVIK
RA390051C857M

T-Max P-Series 1105 Grade TiAlN coated Carbide Neutral Cut DNMG-Style Milling Insert, Diamond Shaped
MI ITEM #03907554
MFR #RA390051C857M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
RA390051C857M

T-Max P-Series 1105 Grade TiAlN coated Carbide Neutral Cut DNMG-Style Milling Insert, Diamond Shaped
MI ITEM #03907554
MFR #RA390051C857M

Mfr description
RA390051C857M CUTTER BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    5.156 mm
  • Included Angle
    55 °
  • Inscribed Circle  
    1/2 in
  • Length  
    15.5038 mm
  • Thickness  
    3/16 in

Details

  • Chipbreaker
    23
  • Cutting Direction
    Neutral
  • Finish Coating
    TiAlN
  • Full Insert Style Code
    DNMG 431-23
  • Insert Style
    DNMG
  • Manufacturer Grade
    1105
  • Material
    Carbide
  • Series
    T-Max P
  • Shape
    Diamond
  • Single Or Multi Tipped
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)