Motion
DWLNR 16 4D

SANDVIK
DWLNR 16 4D

T-max P-Series Right Hand DWLNR-Style Indexable Turning & Profiling Toolholder, 152.4mm overall length
Mi Item #03907563
MFR #DWLNR 16 4D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
DWLNR 16 4D

T-max P-Series Right Hand DWLNR-Style Indexable Turning & Profiling Toolholder, 152.4mm overall length
Mi Item #03907563
MFR #DWLNR 16 4D

Mfr description
DDJNL164D TOOLHOLDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    31.75 mm
  • Cutting Height
    25.4 mm
  • Head Length
    34.3 mm
  • Overall Length
    152.4 mm
  • Shank Height
    25.4 mm
  • Shank Width
    25.4 mm

Details

  • Complete Insert Style Comp
    WNMG 08 04 08
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Full Toolholder Code
    DWLNR 16 4D
  • Insert Style
    WNMG 08 04 08
  • Number Of Inserts Included
    1
  • Parts & Accessories
    Clamp Set, Key, Shim, Shim Screw
  • Rake
    Negative
  • Rake Angle
    -6 °
  • Series
    T-max P
  • Straight Or Offset Shank
    Straight
  • Toolholder Material
    Steel
  • Toolholder Style
    DWLNR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)