Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
A880D0656LX1904

Indexable-Insert Drill, Indexable-Insert Drill Type, 16.6624mm Max Drill Dia, Plain Round Shank, A880 Toolholder Style, 880 Insert Style
MI ITEM #03907588
MFR #A880D0656LX1904

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
A880D0656LX1904 CORODRILL

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    16.6624 mm
  • Shank Type
    Plain Round
  • Toolholder Style
    A880
  • Insert Style
    880
  • Seat Size
    3
  • Shank Diameter
    19.05 mm
  • Straight Or Spiral Flute
    Spiral
  • Number of Inserts
    2
  • Coolant Delivery
    Internal
  • Overall Length
    134.607 mm
  • Flute Length
    79.5998 mm
  • Point Angle
    88 °
  • Toolholder Material
    Steel
  • Flanged Shank
    No
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    CoroDrill
  • Full Toolholder Code
    A880D0656LX1904
  • Complete Insert Style Comp
    880-0303W05H-P-GM
  • Parts & Accessories
    Insert Screw (5513 020-33), Screwdriver (5680 046-03)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought