Motion
N123E2-0239-0002-GM

SANDVIK
N123E2-0239-0002-GM

1125 Grade Carbide Neutral Cut N123E2-Style Grooving Insert, 2.39mm maximum cut width, 0.2mm corner radius
Mi Item #03907606
MFR #N123E2-0239-0002-GM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
N123E2-0239-0002-GM

1125 Grade Carbide Neutral Cut N123E2-Style Grooving Insert, 2.39mm maximum cut width, 0.2mm corner radius
Mi Item #03907606
MFR #N123E2-0239-0002-GM

Mfr description
N123E202390002GM1125 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Insert Length
    18.4 mm
  • Maximum Cutting Width  
    2.39 mm
  • Relief Angle
    7 °
  • Seat Size
    E

Details

  • Application
    Grooving
  • Chipbreaker
    GM
  • Coolant Delivery
    External
  • Cutting Direction
    Neutral
  • Full Insert Style Code
    N123E2-0239-0002-GM
  • Insert Style
    N123E2
  • Manufacturer Grade
    1125
  • Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)