Motion
R390-11 T3 08M-PM

SANDVIK
R390-11 T3 08M-PM

CoroMill-Series 1025 C6 Grade Carbide R390-Style Milling Insert, cutting edge dimensions of 11mm x 6.8mm
Mi Item #03907626
MFR #R390-11 T3 08M-PM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
R390-11 T3 08M-PM

CoroMill-Series 1025 C6 Grade Carbide R390-Style Milling Insert, cutting edge dimensions of 11mm x 6.8mm
Mi Item #03907626
MFR #R390-11 T3 08M-PM

Mfr description
R39011T308MPM1025 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Length  
    11 mm
  • Relief Angle
    21 °
  • Thickness  
    3.97 mm
  • Width  
    6.8 mm

Details

  • Chipbreaker
    PM
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    R390-11 T3 08M-PM
  • Insert Style
    R390
  • Manufacturer Grade
    1025
  • Material
    Carbide
  • Material Grade
    C6
  • Series
    CoroMill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)