Motion
WCMX 08 04 12 R-53

SANDVIK
WCMX 08 04 12 R-53

1020 Grade Carbide WCMX-Style Drilling Insert, Trigon Shaped, 12.7mm maximum inscribed circle, 4.7625mm thick
MI ITEM #03907632
MFR #WCMX 08 04 12 R-53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
WCMX 08 04 12 R-53

1020 Grade Carbide WCMX-Style Drilling Insert, Trigon Shaped, 12.7mm maximum inscribed circle, 4.7625mm thick
MI ITEM #03907632
MFR #WCMX 08 04 12 R-53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCMX 08 04 S R-56 235 INSERT

Specifications

  • Insert Style
    WCMX
  • Material
    Carbide
  • Manufacturer Grade
    1020
  • Shape
    Trigon
  • Inscribed Circle
    12.7 mm
  • Thickness
    4.7625 mm
  • Corner Radius
    1.1 mm
  • Chipbreaker
    53
  • Included Angle
    80 °
  • Relief Angle
    7 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    4.3 mm
  • Full Insert Style Code
    WCMX 08 04 12 R-53

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought