Motion
R390-17 04 08M-MM

SANDVIK
R390-17 04 08M-MM

CoroMill-Series 2040 Grade Carbide R390-Style Milling Insert, cutting edge dimensions of 17mm x 9.6mm
Mi Item #03907654
MFR #R390-17 04 08M-MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
R390-17 04 08M-MM

CoroMill-Series 2040 Grade Carbide R390-Style Milling Insert, cutting edge dimensions of 17mm x 9.6mm
Mi Item #03907654
MFR #R390-17 04 08M-MM

Mfr description
R390170408MMM2040 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Length  
    17 mm
  • Relief Angle
    19 °
  • Thickness  
    4.76 mm
  • Width  
    9.6 mm

Details

  • Chipbreaker
    MM
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    R390-17 04 08M-MM
  • Insert Style
    R390
  • Manufacturer Grade
    2040
  • Material
    Carbide
  • Series
    CoroMill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)