Motion
CNMG543MR2025

SANDVIK
CNMG543MR2025

Grade, Carbide CNMG-Style Turning Insert, Diamond Shaped, 5/8" maximum inscribed circle, 6.35mm thick
Mi Item #03907662
MFR #CNMG543MR2025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
CNMG543MR2025

Grade, Carbide CNMG-Style Turning Insert, Diamond Shaped, 5/8" maximum inscribed circle, 6.35mm thick
Mi Item #03907662
MFR #CNMG543MR2025

Mfr description
CNMG543MR2025 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    3/64 in
  • Hole Diameter
    6.35 mm
  • Included Angle
    80 °
  • Inscribed Circle
    5/8 in
  • Length
    16.1199 mm
  • Relief Angle
    0 °
  • Thickness
    6.35 mm

Details

  • Application
    Turning
  • Chipbreaker
    MR
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    CNMG 543-MR 2025
  • Insert Style
    CNMG
  • Manufacturer Grade
    2025
  • Material
    Carbide
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)