Motion
RA1  2/1 D SR

HUB CITY INC
RA1 2/1 D SR

0220-75172 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 2:1 Ratio, 0.8750 in, Solid Shaft Input, 0.8750 in, Solid Shaft Output
Mi Item #03907683
MFR #RA1 2/1 D SR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
RA1 2/1 D SR

0220-75172 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 2:1 Ratio, 0.8750 in, Solid Shaft Input, 0.8750 in, Solid Shaft Output
Mi Item #03907683
MFR #RA1 2/1 D SR

Mfr description
0220-75172 RA1 GEAR DRIVE
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)8.5 x (H)6.75 x (W)6.25
  • Housing Height
    6.75 in
  • Housing Length
    8.5 in
  • Housing Width
    6.25 in
  • Input Size
    0.8750 in
  • Nominal Ratio
    2:1
  • Output Size
    0.8750 in
  • Ratio
    2:1

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798395999
  • Output Type
    Solid Shaft
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)