Motion
RHB / MSM 108 TTB KIT 2.1875

DODGE
RHB / MSM 108 TTB KIT 2.1875

RHB / MSM 108 TTB KIT 2.1875
Mi Item #03907693
MFR #RHB / MSM 108 TTB KIT 2.1875
Price$729.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 108 TTB KIT 2.1875

RHB / MSM 108 TTB KIT 2.1875
Mi Item #03907693
MFR #RHB / MSM 108 TTB KIT 2.1875

Mfr description
092876 BUSHING 2 3/16 QUANTIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.68/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Bore Length
    11.6875 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    60 : 1

Details

  • Additional Details
    26Q60HA56 TIGEAR-2 REDUCER
  • Bushing Type
    Twin Tapered
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Material
    Ductile Iron
  • Max Input Horsepower
    1.510 hp
  • Number Of Bolts
    "6"
  • Output Bore Type
    Hollow Alternate
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    1547 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)