Motion
RHB / MSM 108 TTB KIT 1.9375

DODGE
RHB / MSM 108 TTB KIT 1.9375

RHB / MSM 108 TTB KIT 1.9375
MI ITEM #03907694
MFR #RHB / MSM 108 TTB KIT 1.9375
Price$839.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 108 TTB KIT 1.9375

RHB / MSM 108 TTB KIT 1.9375
MI ITEM #03907694
MFR #RHB / MSM 108 TTB KIT 1.9375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$839.13/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bore Length
    11.6875 in
  • Case Size
    40
  • Center Distance
    4.0000 in
  • Nominal Ratio
    60 : 1

Details

  • Additional Details
    40Q60R14 TIGEAR-2 REDUCER
  • Bushing Type
    Twin Tapered
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Material
    Ductile Iron
  • Max Input Horsepower
    4.250 hp
  • Number Of Bolts
    "6"
  • Output Bore Type
    Right
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4 hp
  • Torque Rating (in-lb)
    4166 in-lb

Overview

Mfr description
092879 BUSHING 1 15/16 QUANTIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought