Motion
114-582-4 GRIP D NEO BK 60SH

REXNORD INC
114-582-4 GRIP D NEO BK 60SH

Flat Top Conveyor Chain Accessory - D Type Gripper Attachment, 3.35 in Overall Length, Black, 1-1/4 in Width, Neoprene Material
Mi Item #03907717
MFR #114-582-4 GRIP D NEO BK 60SH
Price$20.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-582-4 GRIP D NEO BK 60SH

Flat Top Conveyor Chain Accessory - D Type Gripper Attachment, 3.35 in Overall Length, Black, 1-1/4 in Width, Neoprene Material
Mi Item #03907717
MFR #114-582-4 GRIP D NEO BK 60SH

Mfr description
114-582-4 GRIP D NEO BK 60SH
  • Loose 3.35 Inch Wide Black D Shaped SideGrip™ Gripper in Neoprene 60 Shore A Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.29/each

Specifications

Dimensions

  • Chain Pitch
    0.7500 in
  • Length
    3.35 in
  • Weight
    0.14 lb
  • Width
    1-1/4 in

Details

  • Accessory Type
    D Type Gripper Attachment
  • Color
    Black
  • Country of Origin
    China
  • Material
    Neoprene
  • UPC_NO
    698210848873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)