Motion
FLU206

NTN
FLU206

Flange-Mount Housing - Two-Bolt Flange, Solid Housing
Mi Item #03907912
MFR #FLU206
Price$57.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FLU206

Flange-Mount Housing - Two-Bolt Flange, Solid Housing
Mi Item #03907912
MFR #FLU206

Mfr description
FLU206D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.09/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.5938 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Length Diameter
    5.5938 in
  • Weight
    1.48 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359473285
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359473285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)