Motion
GE45-SW
Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 19 mm Inner Ring Width, Open
MI ITEM #03907913
MFR #GE45-SW
List Price$398.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 19 mm Inner Ring Width, Open
MI ITEM #03907913
MFR #GE45-SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$398.52/each for your price

Overview

Mfr description
GE45-SW-A

Specifications

  • Type Of Bearing
    Angular Contact
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Outer Ring Width
    19 mm
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    532000 N
  • Radial Dynamic Load Capacity
    319000 N
  • Operating Temperature Range
    -50 to +150 °C
  • Standards Met
    ISO-12 240-2
  • UPC_NO
    4012802532654
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text