Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRBU2W30-90DE

Rotary Double Vane Actuator - Double Shaft, Free Mount Mount, 90 ° Angle of Rotation, 30 mm Body Size
MI ITEM #03907917
MFR #CRBU2W30-90DE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CRBU2W30-90DE

Specifications

  • Actuator Type
    Rotary Double Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    90 °
  • Mount Type
    Free Mount
  • Body Size
    30 mm
  • Cushion Type
    Rubber Bumper
  • Maximum Radial Force
    30 N
  • Rotation Speed Range
    0.04 to 0.3 s/90°
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Overall Width
    50 mm
  • Overall Height
    52 mm
  • Port 1 Size/Type
    M5 x 0.8 Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text