Motion
4LOC-4RMP
Barbed to Male Npt Straight Hose Fitting - Brass Material, 1/4 in Hose ID, Male
Mi Item #03908076
MFR #4LOC-4RMP
Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to Male Npt Straight Hose Fitting - Brass Material, 1/4 in Hose ID, Male
Mi Item #03908076
MFR #4LOC-4RMP

Mfr description
4 LOC-4RMP PIPE CPLG 7250-04445
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.16/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • End Size/Type
    1/4 NPT
  • Hose Cut-Off Factor
    0.8100 in, 20.60 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Outer Diameter
    0.2500 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.05 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Fuel lines, fluid lines or vacuum lines in low and medium pressure applications
  • Compatible Hose Series
    LOC, LOL
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • For Use With
    LOC and LOL hose
  • Manufacturer Catalog Number
    4LOC-4RMP
  • Manufacturer Compatibility
    Gates LOC, Gates LOL
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to +250 °F
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    MP
  • Type
    Male NPTF
  • UPC_NO
    029769144862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)