Motion
EF121412
Plain Sleeve & Flanged Bearing - 0.7520 in ID, 0.8790 in OD, 0.7500 in Length, 1.1250 in Flg Dia., Powdered Metal Material
Mi Item #03908098
MFR #EF121412
Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.7520 in ID, 0.8790 in OD, 0.7500 in Length, 1.1250 in Flg Dia., Powdered Metal Material
Mi Item #03908098
MFR #EF121412

Mfr description
EF121412 .752 X .879 X 3/4 X 1-1/8 X 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.59/each

Specifications

Dimensions

  • Flange Diameter  
    1.1250 in
  • Flange Outside Diameter
    1.125 in
  • Flange Thickness
    0.125 in
  • Inner Diameter
    3/4 in
  • Inside Diameter
    0.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    3/4 in
  • Outer Diameter
    7/8 in
  • Outside Diameter  
    0.8790 in
  • Overall Length  
    0.7500 in
  • Overall Width
    1.1250 in
  • Weight
    0.0402 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    EF121412 .752 X .879 X 3/4 X 1-1/8 X 1/8in Pwdr M Flange Bearing
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness Tolerance
    ±.005 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EF121412
  • Manufacturer Upc Number
    00846802036232
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802036232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)