Motion
VQZ3120-6Y1-02T

SMC CORP OF AMERICA
VQZ3120-6Y1-02T

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #03908201
MFR #VQZ3120-6Y1-02T
List Price$59.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3120-6Y1-02T

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #03908201
MFR #VQZ3120-6Y1-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.55/each for your price

Overview

Mfr description
VQZ3120-6Y1-02T

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.54 (A/B to EA/EB) Cv, 0.56 (P to A/B) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    1/4 NPTF
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    61.3 mm
  • Overall Length
    122.9 mm
  • Overall Width
    18 mm
  • Response Time
    21 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    2.4 dm³/(s.bar)
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text