1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LK1630
Linear Ball Bearing - LK Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, 1020 N Load Capacity
MI ITEM #
03908232
MFR #
LK1630
Your Price
$34.34
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LK1630
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LK1630
Linear Ball Bearing - LK Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, 1020 N Load Capacity
MI ITEM #
03908232
MFR #
LK1630
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$34.34
/each
(List
$39.49
)
Qty
Add to Cart
Overview
Mfr description
LK1630
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
16 mm
Outside Diameter
24 mm
Overall Length
30 mm
Static Load Capacity
1010 N
Dynamic Load Capacity
1020 N
Series
LK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data