Motion
609C3

NTN
609C3

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #03908252
MFR #609C3
List Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
609C3

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #03908252
MFR #609C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.30/each for your price

Overview

Mfr description
609C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Standard
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Max Rpm
    36000 rpm
  • Radial Dynamic Load Capacity
    840 lbf
  • Radial Static Load Capacity
    320 lbf
  • Manufacturer Catalog Number
    609C3
  • Manufacturer Upc Number
    4547359553192
  • UPC_NO
    4547359553192
  • Weight
    0.03 lbs
  • Description
    609C3 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5044
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 609C3 is a 9 mm bore radial/deep groove ball bearing with a 24 mm OD and 7 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text