Motion
05530
Putty Knife or Scraper - Polypropylene Blade Material, 3 in Wide, Polypropylene Handle Material
Mi Item #03908328
MFR #05530
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Polypropylene Blade Material, 3 in Wide, Polypropylene Handle Material
Mi Item #03908328
MFR #05530

Mfr description
05530
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.13/each

Specifications

Dimensions

  • Blade Width
    3 in

Details

  • Blade Material
    Polypropylene
  • Handle Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)