Motion
12-C201 MEULE 1.1/2 X 3

WALTER SURFACE TECH
12-C201 MEULE 1.1/2 X 3

1-1/2" X 3" X 5/8" T18R PLUG
MI ITEM #03908348
MFR #12-C201 MEULE 1.1/2 X 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12-C201 MEULE 1.1/2 X 3

1-1/2" X 3" X 5/8" T18R PLUG
MI ITEM #03908348
MFR #12-C201 MEULE 1.1/2 X 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    1-1/2 in

Details

  • Manufacturer Upc Number
    662980170441
  • Material
    Zirconia
  • Max Rpm
    24200 rpm
  • Package Quantity
    1.000
  • Shape
    18R
  • UPC_NO
    662980170441

Overview

Mfr description
12-C201 MEULE 1.1/2 X 3
  • Fast removal; Internal threaded arbor; Long life; Maximum removal; For use on: Stainless steel, Steel; Cleaning; Deburring; Shaping; Blending;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought