Motion
12-C211 MEAU 2 X 3

WALTER SURFACE TECH
12-C211 MEAU 2 X 3

2" X 3" X 5/8" T18R PLUG-STEEL
Mi Item #03908349
MFR #12-C211 MEAU 2 X 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12-C211 MEAU 2 X 3

2" X 3" X 5/8" T18R PLUG-STEEL
Mi Item #03908349
MFR #12-C211 MEAU 2 X 3

Mfr description
12-C211 MEAU 2 X 3
  • Fast removal; Internal threaded arbor; Long life; Maximum removal; For use on: Stainless steel, Steel; Cleaning; Deburring; Shaping; Blending;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    2 in

Details

  • Manufacturer Upc Number
    662980103838
  • Material
    Zirconia
  • Max Rpm
    18100 rpm
  • Package Quantity
    1.000
  • Shape
    18R
  • UPC_NO
    662980103838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)