Motion
PCJ50-XL-N
Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
Mi Item #03908589
MFR #PCJ50-XL-N
Price$224.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
Mi Item #03908589
MFR #PCJ50-XL-N

Mfr description
PCJ50-XL-N 4 BOLT FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.29/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    111 mm
  • Bore Diameter  
    50 mm
  • Length Through Bore
    60.7 mm
  • Overall Length Diameter  
    143 mm
  • Weight
    6.07 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7900 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    GRAE50NPPB
  • Seal Type
    Double Lip Contact
  • Series
    PCJ
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802809374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)