Overview
Mfr description
NCA1L250-4000-XB6 CYLINDER, NCA1, TIE
Specifications
- Country of OriginUS
- Auto-SwitchStandard
- Cushion TypeCushion Both Ends
- Mounting TypeFoot
- Options IncludedHigh Temperature
- SeriesNCA1
- Stroke40 in
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data