Motion
CMCB-300
CMCB-300 CMCB™ Series 3 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #03908865
MFR #CMCB-300
Price$32.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMCB-300 CMCB™ Series 3 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #03908865
MFR #CMCB-300

Mfr description
CMCB300 SCREW ON END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.81/each

Specifications

Dimensions

  • Inside Diameter
    3 in
  • Length
    3.15 in

Details

  • Color
    Brown
  • Manufacturer Upc Number
    822353010068
  • Material
    EPT Rubber
  • Product Types
    Polypropylene/Wire Reinforced Air Ducting Hose CMCB
  • Type
    Custom Molded Cuff
  • UPC_NO
    822353010068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)