Motion
DV-10-01.X/12

HYDAC CORP
DV-10-01.X/12

Flow Control Valve - Direct Acting, 5000 psi, 16 gpm, +212 °F, SAE 6 (9/16–18 UNF), Carbon Steel Zinc Plated
MI ITEM #03908958
MFR #DV-10-01.X/12
Price$74.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DV-10-01.X/12

Flow Control Valve - Direct Acting, 5000 psi, 16 gpm, +212 °F, SAE 6 (9/16–18 UNF), Carbon Steel Zinc Plated
MI ITEM #03908958
MFR #DV-10-01.X/12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.31/each

Specifications

Dimensions

  • Overall Height
    3.71 in
  • Overall Length
    2.28 in
  • Overall Width
    1.18 in
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Carbon Steel Zinc Plated
  • Check Valve Type
    Without
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline
  • Seal Material
    FPM, Fluoroelastomer
  • Type
    Needle

Overview

Mfr description
DV-10-01.X/12
  • 5,000 psi operating pressure
  • Eight sizes: 1/8” to 1-1/2”
  • Flows to 80 gpm
  • Carbon steel housing
  • FPM (Fluoroelastomer) O-rings (standard)
  • Color-coded spindle for accurate flow control
  • Provision for panel mounting
  • Unique safety spindle design
  • Temperature range: -4°F to 212°F at full pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text