Overview
Mfr description
6024 2NS C3 DEEP GROOVE RADIAL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Manufacturer Catalog Number6024-2NSC3BXMS
- Manufacturer Upc Number4991893660722
- UPC_NO4991893660722
- Weight5.89 lbs
- Description6024 2NS C3 DEEP GROOVE RADIAL
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6024ZZBSRS is a radial deep groove ball bearing with a 120mm bore, straight bore, double shielded, 180mm OD, and 28mm width, suitable for industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data