Motion
RAR8-SE-48/1200

FLEXCO
RAR8-SE-48/1200

41712 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
Mi Item #03909019
MFR #RAR8-SE-48/1200
Price$433.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RAR8-SE-48/1200

41712 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
Mi Item #03909019
MFR #RAR8-SE-48/1200

Mfr description
RAR8-SE-48/1200 FSTNRS 41712
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.44/each

Specifications

Dimensions

  • Width
    48 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Stainless Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)