Specifications
Dimensions
- Frame Size213T
- Shaft Diameter1.3750 in
- Weight90 lbs
Details
- Description Keyword7-1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Harmonization Code8501.52.4000
- Insulation ClassF
- IP Rating23
- Manufacturer Catalog
- Motor Horsepower7-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot
- Product TypeGeneral Purpose Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm1800 rpm
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Overview
Mfr description
00718OT3E213TF2 MOTOR