Motion
8VF8-SS-E
CM-Series Hydraulic Socket - Stainless Steel Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Female Thread, 4000 psi PSI, 1 in Body Size, Buna-N Seal
MI ITEM #03910143
MFR #8VF8-SS-E
Price$159.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Hydraulic Socket - Stainless Steel Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Female Thread, 4000 psi PSI, 1 in Body Size, Buna-N Seal
MI ITEM #03910143
MFR #8VF8-SS-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.74/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Hex
    1.81 in
  • Length
    2.10 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    15500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    48 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    316 Stainless Steel
  • Material Specifics
    316 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Unvalved
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
8VF8-SS-E UNVALVED COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought