Motion
1G20FL20
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61
MI ITEM #03910218
MFR #1G20FL20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61
MI ITEM #03910218
MFR #1G20FL20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1G20FL20
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon steel
  • Body Material
    Carbon steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.51 in
  • Length
    4.24 in
  • Overall Length
    4.24 in
  • Manufacturer Catalog Number
    1G20FL20
  • Finish
    Dura-Kote
  • End 1 Size
    2 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.04 in
  • Height
    2.00 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2 in
  • Weight
    25.75 oz
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -20
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text