Motion
PAK742
Spill Tray - 14 x 18 x .7 in, Material: Reinforced Thermoset Composite, Absorbent Capacity: .66 gal
Mi Item #03910242
MFR #PAK742
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray - 14 x 18 x .7 in, Material: Reinforced Thermoset Composite, Absorbent Capacity: .66 gal
Mi Item #03910242
MFR #PAK742

Mfr description
PAK742-WH TRAYS
  • Reinforced thermoset composite fiberglass resists chemicals and retains its shape, even under heavy loads
  • Smooth corners and seamless design allows trays to be steam cleaned or sterilized for repeated use
  • Molded edges safely contain minor spills or leaks from containers or oily parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    14 x 18 x .7 in

Details

  • Absorbent Capacity Per Package
    .66 gal (US)
  • Container Material
    Reinforced Thermoset Composite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)