Motion
PAK901
Covered Spill Pallet - Pallet, Cover - LDPE with UV Inhibitor, Grate - Polyethylene, 9000 lbs Load Capacity, 75 gal Sump Capacity, Dimensions: 65 x 62 x 79 in
Mi Item #03910253
MFR #PAK901
Price$4,438.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Covered Spill Pallet - Pallet, Cover - LDPE with UV Inhibitor, Grate - Polyethylene, 9000 lbs Load Capacity, 75 gal Sump Capacity, Dimensions: 65 x 62 x 79 in
Mi Item #03910253
MFR #PAK901

Mfr description
PAK901-BWG-KWD ROLLTOP POLYSTORAGE SHED
  • Roll top slides up for easy access to drum tops while the rest of the unit stays closed; store drums with pumps or funnels in place
  • Low-profile pallet with sump catches leaks, drips and spills while keeping drum tops and accessories within reach
  • Weather-resistant design prevents contaminants from entering stormwater
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,438.45/each

Specifications

Dimensions

  • Depth
    62.0000 in
  • Dimensions
    65 x 62 x 79 in
  • Height
    79.0000 in
  • Weight
    550 lbs
  • Width
    65.0000 in

Details

  • Drain
    Optional .75" Drain
  • Load Capacity
    9000 lbs
  • Material
    Grate - Polyethylene, Pallet, Cover - LDPE with UV Inhibitor
  • Number Of Drums
    4
  • Sump Capacity
    75 gal (US)
  • Type
    Roll Top Hardcover Spill Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)