Motion
1G32FLA32
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #03910270
MFR #1G32FLA32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #03910270
MFR #1G32FLA32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1G32FLA32
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Body Material
    Carbon steel
  • Maximum Operating Pressure
    3000 psi
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC619, FC699
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    5.52 in
  • Length
    6.84 in
  • Overall Length
    6.84 in
  • Manufacturer Catalog Number
    1G32FLA32
  • Finish
    Dura-Kote
  • End 1 Size
    2 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.75 in
  • Type
    Hose Fitting
  • Height
    4.77 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.005 in
  • Weight
    2.58 lb
  • Working Pressure
    3000 psi
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Compatible Tube Outer Diameter
    2 in
  • Hose Dash Size
    -32
  • Width
    2.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought