Motion
1G32FL32
Aeroquip (Eaton) 1g Sery Crimp Hose Fitting Sae Code 61 - Steel Material, 2 in Hose ID, Female
Mi Item #03910271
MFR #1G32FL32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1g Sery Crimp Hose Fitting Sae Code 61 - Steel Material, 2 in Hose ID, Female
Mi Item #03910271
MFR #1G32FL32

Mfr description
1G32FL32
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    2 in
  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • Height
    2.81 in
  • Hose Cut-Off Factor
    2.63 in
  • Hose Dash Size
    -32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    1.75 in
  • Length
    4.68 in
  • Outer Diameter
    2.81 in
  • Overall Length
    4.68 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    58.34 oz
  • Width
    2.81 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Crimp Style
  • Body Material
    Carbon steel
  • Coating
    Zinc Plated
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC619, FC699
  • Configuration
    Straight
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Flanged
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 61 Flange
  • For Use With
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Manufacturer Catalog Number
    1G32FL32
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Product Types
    Fitting Assembly
  • Seal Type
    Code 61 Flange
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    Hose Fitting
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)