Overview
Mfr description
2137-08 PURELL INSTANT HAND SANITIZER
Specifications
- Product TypesSanitizer
- FormGel
- Alcohol Content0.7
- ScentFresh
- ColorClear Green
- Container Size1000 mL
- WaterlessWaterless
- Meets Industry Standards ByFDA
- For Use WithNXT
- Additional DetailsContains Aloe & Vitamin E
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data