Motion
T5423301
Clevis - Steel Material, 2-1/2 ton Wt. Capacity, 2-27/32 in Overall Length, Galvanized
Mi Item #03910836
MFR #T5423301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis - Steel Material, 2-1/2 ton Wt. Capacity, 2-27/32 in Overall Length, Galvanized
Mi Item #03910836
MFR #T5423301

Mfr description
T5423301 3/8 TWIN CLEVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-27/32 in
  • Overall Width
    1-5/16 in
  • Weight
    0.55 lbs
  • Working Load Limit
    5400 lb

Details

  • Accessory Type
    Clevis
  • Finish Coating
    Galvanized
  • For Use With
    Proof Coil Or High Test Chain
  • Manufacturer Upc Number
    020418191541
  • Material
    Steel
  • Product Types
    Clevis Link
  • UPC_NO
    020418191541
  • Weight Capacity
    2-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)