Motion
F5048AA
Air Operated Blow Gun - Pistol Grip, 3/4 NPT Inlet Size, 80 psi to 120 psi, 5.5 bar to 8.3 bar Inlet PSI, 60.0000 in, 1524 mm OAL
Mi Item #03910846
MFR #F5048AA
Price$426.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Blow Gun - Pistol Grip, 3/4 NPT Inlet Size, 80 psi to 120 psi, 5.5 bar to 8.3 bar Inlet PSI, 60.0000 in, 1524 mm OAL
Mi Item #03910846
MFR #F5048AA

Mfr description
F5048AA FORCE 5TM AIR GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$426.91/each

Specifications

Dimensions

  • Inlet Size
    3/4 NPT
  • Nozzle Length
    48.0000 in;1219.20 mm
  • Overall Length
    60.0000 in, 1524 mm
  • Tube Length
    48.0000 in;1219.20 mm
  • Weight
    5.3 lbs, 2.4 kg

Details

  • Air Consumption
    185 cfm, 5238.6 L/min
  • Air Pressure
    5.5 bar to 8.3 bar, 80 psi to 120 psi
  • Applications
    Construction Cleaning, Highway Maintenance, Industrial Cleaning
  • Body Material
    Aluminum
  • Decibel Rating
    121 dB(A)
  • Description
    Force 5 Safety Air Gun with 48 in Aluminum Extension and Venturi Nozzle
  • Flow Rate
    185 cfm, 5238.6 L/min
  • Handle Style
    Pistol Grip
  • Includes
    48 in Aluminum Extension and Venturi Nozzle
  • Includes Nozzle
    Yes
  • Material
    Aluminum
  • Nozzle Material
    Aluminum
  • Safety Nozzle
    Yes
  • Standards Met
    OSHA
  • Style
    Pistol Grip
  • Tip Type
    Venturi
  • Trigger Type
    Dead-man Trigger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)