Motion
CTL428-L
Coverall - Large
Mi Item #03911023
MFR #CTL428-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Large
Mi Item #03911023
MFR #CTL428-L

Mfr description
CTL428-L MICROMAX NS COVERALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large
  • Weight
    9.00 lbs

Details

  • Additional Details
    Zipper Closure
  • Ankle Style
    Elastic
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    MicroMax NS
  • Product Type
    Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)