Motion
CTL601-L
Bib Apron - 28 in Wide, 36 in Long, Chemical Resistant
MI ITEM #03911027
MFR #CTL601-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - 28 in Wide, 36 in Long, Chemical Resistant
MI ITEM #03911027
MFR #CTL601-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTL601-L MICROMAX APRON

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Length
    36 in
  • Width
    28 in
  • Resistance
    Chemical Splash, Dry Particulates
  • Number Of Pockets
    0
  • Material Weight
    1.85 oz/yd²
  • Product Line
    MicroMax NS
  • Additional Details
    Sewn Ties

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought