Motion
TMFN 80-500

SKF
TMFN 80-500

Spanner Wrenche - Hook Style, 520 to 620 mm Capacity, 585 mm OAL
MI ITEM #03911170
MFR #TMFN 80-500
List Price$1,751.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMFN 80-500

Spanner Wrenche - Hook Style, 520 to 620 mm Capacity, 585 mm OAL
MI ITEM #03911170
MFR #TMFN 80-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,751.86/each for your price

Overview

Mfr description
TMFN 80-500
  • Helps avoid shaft and nut damage
  • Safe and user friendly
  • Impact applied effectively to the nut
  • Suitable for a wide selection of lock nuts
  • Special wide impact face
  • To be used in combination with a hammer

Specifications

  • Spanner Style
    Hook
  • Diameter Capacity
    520 to 620 mm
  • Overall Length
    585 mm
  • Hook Width
    28 mm
  • UPC_NO
    7316571765044
  • Weight
    16.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought